B4314
Hubbell Electrical Boxes, ScrubShield Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B4314

Hubbell Electrical Boxes, ScrubShield Series
In stock
Item Number
B4314
MFG Item Number
B4314
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, ScrubShield Series
Item #
B4314
3-G RECT CAST FB, SHAL, SEMI ADJ,

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Item Number B4314
Manufacturer Part Number B4314
Ships Factory Direct No
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Knockouts (6) 3/4 "
Depth 10.7 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 7.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved