BA2436
Hubbell Electrical Boxes, ScrubShield Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA2436

Hubbell Electrical Boxes, ScrubShield Series
In stock
Item Number
BA2436
MFG Item Number
BA2436
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, ScrubShield Series
Item #
BA2436
1-G RECT CAST FB, DEEP, FULL ADJ,

ScrubShield Series Information

  • Stamped Steel or Cast Iron
  • Recessed 2‑Gang Concrete Floor Boxes

Specifications

Specifications
Product Series ScrubShield
Item Number BA2436
Manufacturer Part Number BA2436
Ships Factory Direct No
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes, ScrubShield Series
Knockouts (4) 3/4 "
Depth 4.69 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved