CS1973
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS1973

Hubbell Enclosures
In stock
Item Number
CS1973
MFG Item Number
CS1973
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
CS1973
RACK, RELAY,7ft.X3.25in.,CHAN,W/COVERS,

Series Information

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct Yes
Manufacturer Part Number CS1973
Item Number CS1973
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved