CS1976
Hubbell Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS1976

Hubbell Enclosures
In stock
Item Number
CS1976
MFG Item Number
CS1976
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
CS1976
RACK, RELAY,7ft.X6in.,CHAN,W/COVERS,BK

Series Information

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct Yes
Manufacturer Part Number CS1976
Item Number CS1976
Manufacturer Hubbell
Family Series Hubbell Enclosures
Max Rack Units 45U
Panel Type Rack Mounting
Nominal Height 84 "
Nominal Width 32 "
Approvals UL
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 100 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved