DSM30W1
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DSM30W1

Hubbell Switches
In stock
Item Number
DSM30W1
MFG Item Number
DSM30W1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
DSM30W1
SWITCH,DECO,1P MOMENT,100mA 30V DC,

Series Information

Specifications

Specifications
Manufacturer Part Number DSM30W1
Item Number DSM30W1
Manufacturer Hubbell
Family Series Hubbell Switches
Switch Configuration Single Pole
Voltage 30 VDC
Current 0.1 A
Operator Push Button
Operator Color White
Illuminated No
Locking No
Net Weight 0.09 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved