FT3BG25
Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FT3BG25

Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
In stock
Item Number
FT3BG25
MFG Item Number
FT3BG25
FT3BG25 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, FloorTrak Floor cable Cover Series
Item #
FT3BG25
MED FLOORTRAK, BE

FloorTrak Floor cable Cover Series Information

  • Hose and Cable Protection Systems
  • Available in Black, Brown, Beige, Gray, or Yellow
  • Available in 3, 5, 10, or 25 Feet

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FT3BG25
Item Number FT3BG25
Manufacturer Hubbell
Product Series FloorTrak Floor cable Cover
Family Series Hubbell Cable Protectors, FloorTrak Floor cable Cover Series
Length 300 "
Channel Height 0.5 "
Channel Width 0.75 "
Temperature Range 0-120 °F
Height 0.75 "
Width 3 "
Material Rigid PVC
Net Weight 0 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved