The store will not work correctly when cookies are disabled.
G1038
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G1038 |
Item Number |
G1038 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Conduit |
Trade Size |
3/8 " |
Diameter |
0.7 " |
Feet/Pkg. |
100 ' |
Inside Bend Radius |
2 " |
Conduit Material |
Polyvinyl Chloride (PVC) |
Jacket Material |
Polyvinyl Chloride |
Color |
Gray |
Temperature Range (F) |
0-140 °F |
Oil Resistant |
Yes |
Acid Resistant |
No |
Liquid Tight |
Yes |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0.13 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved