GFP1305
Hubbell Cordsets, Circuit Guard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFP1305

Hubbell Cordsets, Circuit Guard Series
In stock
Item Number
GFP1305
MFG Item Number
GFP1305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Circuit Guard Series
Item #
GFP1305
PORT GFCI, 30A 120V, MAN, 6ft.

Circuit Guard Series Information

  • Portable 30 Ampere GFCI
  • NEMA 4X
  • Manual or Automatic Set

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFP1305
Item Number GFP1305
Manufacturer Hubbell
Product Series Circuit Guard
Family Series Hubbell Cordsets, Circuit Guard Series
Output Wire Leads
Input Wire Leads
Current Rating 30 A
Voltage 120 VAC
Cord Length 6 '
Cord Gauge 10/3 AWG
Cord Type SJEOW
Reset Manual
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 3.9 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved