GFP15LA
Hubbell Cordsets, Circuit Guard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFP15LA

Hubbell Cordsets, Circuit Guard Series
In stock
Item Number
GFP15LA
MFG Item Number
GFP15LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Circuit Guard Series
Item #
GFP15LA
GFCI PLG, 15A 120V, 15ft. LEADS ONLY,

Circuit Guard Series Information

  • Portable 30 Ampere GFCI
  • NEMA 4X
  • Manual or Automatic Set

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFP15LA
Item Number GFP15LA
Manufacturer Hubbell
Product Series Circuit Guard
Family Series Hubbell Cordsets, Circuit Guard Series
Output Wire Leads
Input Wire Leads
Current Rating 15 A
Voltage 120 VAC
Cord Length 15 '
Cord Gauge 14/3 AWG
Cord Type SJEOOW
Reset Automatic
Approvals CSA, UL
Net Weight 1.65 lbs
Gross Weight 1.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved