The store will not work correctly when cookies are disabled.
GFP4305
Hubbell Cordsets, Circuit Guard Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Cordsets, Circuit Guard Series
PORT GFCI, 30A 3PH 120/208V, MAN, 6ft.
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFP4305 |
Item Number |
GFP4305 |
Manufacturer |
Hubbell |
Product Series |
Circuit Guard |
Family Series |
Hubbell Cordsets, Circuit Guard Series |
Output |
Wire Leads |
Input |
Wire Leads |
Current Rating |
30 A |
Voltage |
120 VAC, 208 VAC |
Cord Length |
6 ' |
Cord Gauge |
10/3 AWG |
Cord Type |
SEOOW |
Reset |
Manual |
NEMA Rating |
NEMA 4X |
Approvals |
CSA, UL |
Comments |
3 Phase |
Net Weight |
5 lbs |
Gross Weight |
5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved