The store will not work correctly when cookies are disabled.
GFP4C15A
Hubbell Cordsets, Circuit Guard Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Cordsets, Circuit Guard Series
GFCI LINECORD, IND, 15A 120V, 18in.,
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFP4C15A |
Item Number |
GFP4C15A |
Manufacturer |
Hubbell |
Product Series |
Circuit Guard |
Family Series |
Hubbell Cordsets, Circuit Guard Series |
Output |
(1) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
1.5 ' |
Cord Gauge |
14/3 AWG |
Cord Type |
SJTW-A |
Reset |
Automatic |
Approvals |
CSA, UL |
Net Weight |
0.95 lbs |
Gross Weight |
0.95 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved