GFP6C15A
Hubbell Cordsets, Circuit Guard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFP6C15A

Hubbell Cordsets, Circuit Guard Series
In stock
Item Number
GFP6C15A
MFG Item Number
GFP6C15A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Circuit Guard Series
Item #
GFP6C15A
GFCI LINECORD, IND, 15A 120V, 6ft.,

Circuit Guard Series Information

  • Portable 30 Ampere GFCI
  • NEMA 4X
  • Manual or Automatic Set

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFP6C15A
Item Number GFP6C15A
Manufacturer Hubbell
Product Series Circuit Guard
Family Series Hubbell Cordsets, Circuit Guard Series
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 6 '
Cord Gauge 14/3 AWG
Cord Type SJTW-A
Reset Automatic
Approvals CSA, UL
Net Weight 1.45 lbs
Gross Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved