GFRST20I
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFRST20I

Hubbell Plugs & Receptacles
In stock
Item Number
GFRST20I
MFG Item Number
GFRST20I
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, Series
Item #
GFRST20I
20A COM SELF TEST GFR IVORY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFRST20I
Item Number GFRST20I
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB No
GFCI Yes
Multimedia Outlet No
NEMA Configuration 5-15R
Color Ivory
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments Commercial Grade
Net Weight 0.29 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved