GFSMCB120152P
Hubbell Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFSMCB120152P

Hubbell Circuit Breakers
In stock
Item Number
GFSMCB120152P
MFG Item Number
GFSMCB120152P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFSMCB120152P
15A/120VAC 2P CIRCUIT BREAKER, 1PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFSMCB120152P
Item Number GFSMCB120152P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Poles 2
Max Voltage 120 VAC
Trip Current 4-6 mA
Breaker Amperage 15 A
Approvals CSA, UL
Gross Weight 0.75 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved