The store will not work correctly when cookies are disabled.
GFSMCB120240403P
In stock
Item Number
GFSMCB120240403P
MFG Item Number
GFSMCB120240403P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
40A 120/240VAC 3P CIRCUIT BREAKER
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFSMCB120240403P |
Item Number |
GFSMCB120240403P |
Manufacturer |
Hubbell |
Family Series |
Hubbell Circuit Breakers |
Poles |
3 |
Max Voltage |
120 VAC, 240 VAC |
Trip Current |
4-6 mA |
Breaker Amperage |
40 A |
Approvals |
CSA, UL |
Gross Weight |
2.25 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved