The store will not work correctly when cookies are disabled.
GFSMCB120302P
In stock
Item Number
GFSMCB120302P
MFG Item Number
GFSMCB120302P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
30A/120VAC 2P CIRCUIT BREAKER, 1PH
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFSMCB120302P |
Item Number |
GFSMCB120302P |
Manufacturer |
Hubbell |
Family Series |
Hubbell Circuit Breakers |
Poles |
2 |
Max Voltage |
120 VAC |
Trip Current |
4-6 mA |
Breaker Amperage |
30 A |
Approvals |
CSA, UL |
Gross Weight |
1.5 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved