GFSMCB120351P
Hubbell Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFSMCB120351P

Hubbell Circuit Breakers
In stock
Item Number
GFSMCB120351P
MFG Item Number
GFSMCB120351P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFSMCB120351P
35A/120VAC 1P CIRCUIT BREAKER, 1PH

Series Information

Specifications

Specifications
Manufacturer Part Number GFSMCB120351P
Item Number GFSMCB120351P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Poles 1
Max Voltage 120 VAC
Trip Current 4-6 mA
Breaker Amperage 35 A
Approvals CSA, UL
Gross Weight 0.75 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved