GFSMCB240302P
Hubbell Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFSMCB240302P

Hubbell Circuit Breakers
In stock
Item Number
GFSMCB240302P
MFG Item Number
GFSMCB240302P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFSMCB240302P
30A/240VAC 2P CIRCUIT BREAKER, 1PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFSMCB240302P
Item Number GFSMCB240302P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Poles 2
Max Voltage 240 VAC
Trip Current 4-6 mA
Breaker Amperage 30 A
Approvals CSA, UL
Gross Weight 0.47 lbs
Net Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved