HBL10SA40
Hubbell Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL10SA40

Hubbell Surge Protective Devices (SPDs)
In stock
Item Number
HBL10SA40
MFG Item Number
HBL10SA40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
HBL10SA40
600Y/347V THREE PHASE TYPE 1 SRG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL10SA40
Item Number HBL10SA40
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Line Voltage 347 VAC, 600 VAC 3P Wye
Surge Capacity 40 kA
Nominal Discharge Current 10 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-L, L-N
Mounting Surface
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 1.8 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved