HBL1388
Hubbell Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL1388

Hubbell Switches
In stock
Item Number
HBL1388
MFG Item Number
HBL1388
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HBL1388
TOG, 30A 120/277V, DPDT CNTR OFF, BR

Series Information

Specifications

Specifications
Manufacturer Part Number HBL1388
Item Number HBL1388
Manufacturer Hubbell
Family Series Hubbell Switches
Grade Industrial
Voltage 120 VAC, 277 VAC
Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved