HBL1389MQR
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL1389MQR

Hubbell Disconnect Switches
In stock
Item Number
HBL1389MQR
MFG Item Number
HBL1389MQR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBL1389MQR
DISC SW, 3P 30A 600V, NEMA1, 1 MTQK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL1389MQR
Item Number HBL1389MQR
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 1
Current Rating 30 A
Operator Type Toggle - Black
Mounting Wall
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Enclosure Composition Non-Metallic
Approvals cUL
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved