HBL16R93D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL16R93D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL16R93D
MFG Item Number
HBL16R93D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL16R93D
60A 600V 3P DISC SW W/NEMA 3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL16R93D
Item Number HBL16R93D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 60 A
Max HP 240V 3PH 10 hp
Max HP 480V 3PH 25 hp
Max HP 600V 3PH 30 hp
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved