HBL20C315IV
Hubbell Power Strips, PlugTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL20C315IV

Hubbell Power Strips, PlugTrak Series
In stock
Item Number
HBL20C315IV
MFG Item Number
HBL20C315IV
Series
HBL20C315IV is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, PlugTrak Series
Item #
HBL20C315IV
PLUGTRAK, 64in., 15A, 10 REC, 6ft. CORD,

PlugTrak Series Information

  • Heavy Duty Metal Housing
  • Tamper Resistant Receptacles with a Heavy‑Duty Plug
  • Hospital Grade or Industrial Grade

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL20C315IV
Item Number HBL20C315IV
Manufacturer Hubbell
Product Series PlugTrak
Family Series Hubbell Power Strips, PlugTrak Series
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,875 W
Circuit Breaker 15 A
Receptacle Spacing 6 "
Number of Outlets 10
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Indoor
Material Metal
Power Switch No
Tamper-Resistant No
Isolated Ground No
Net Weight 0 lbs
Gross Weight 3.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved