The store will not work correctly when cookies are disabled.
HBL20IG606IV
Hubbell Power Strips, PlugTrak Series
MFG Item Number
HBL20IG606IV
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Strips, PlugTrak Series
PLUGTRAK, IG 15A, 1CIRC, 12RCPT 6ft.,
PlugTrak Series Information
- Heavy Duty Metal Housing
- Tamper Resistant Receptacles with a Heavy‑Duty Plug
- Hospital Grade or Industrial Grade
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL20IG606IV |
Item Number |
HBL20IG606IV |
Manufacturer |
Hubbell |
Product Series |
PlugTrak |
Family Series |
Hubbell Power Strips, PlugTrak Series |
Nominal Input Voltage |
120 VAC |
Frequency |
60 Hz |
Output Watts |
1,875 W |
Circuit Breaker |
15 A |
Receptacle Spacing |
6 " |
Number of Outlets |
12 |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Intended Application |
Indoor |
Material |
Metal |
Power Switch |
No |
Tamper-Resistant |
No |
Isolated Ground |
No |
Net Weight |
0 lbs |
Gross Weight |
4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved