HBL223MM
Hubbell Switches, TOGGLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL223MM

Hubbell Switches, TOGGLE Series
In stock
Item Number
HBL223MM
MFG Item Number
HBL223MM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, TOGGLE Series
Item #
HBL223MM
PANEL SW, DPDT, MOM ON, SCREW TERM

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL223MM
Item Number HBL223MM
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Mounting Hole Size (in) 0.5 "
Bushing (Dia.)x(L) (in) 15/32 x 0.32 "
Actuator Length 0.64 "
Actuator Type Bat
Contacts DPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Rating (A) @ 120/125 VAC 20 A
Rating (A) @ 220-250 VAC 10 A
HP @ 120 VAC 1.5 hp
HP @ 220-250 VAC 1.5 hp
Actuator Material Nickel Plated Brass
Actuator Color Metallic
Illuminated No
Approvals UL
Net Weight 0.075 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved