HBL3P120C
Hubbell Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL3P120C

Hubbell Surge Protective Devices (SPDs)
In stock
Item Number
HBL3P120C
MFG Item Number
HBL3P120C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
HBL3P120C
SPD PANEL, 120KA, 120/240V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL3P120C
Item Number HBL3P120C
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Line Voltage 120 VAC, 240 VAC 1P
Surge Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts Yes
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Net Weight 23 lbs
Gross Weight 14.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved