The store will not work correctly when cookies are disabled.
HBL430MI7WR
Hubbell Disconnect Switches, HBL Series
MFG Item Number
HBL430MI7WR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 3P4W, 30A 3P 480V,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL430MI7WR |
Item Number |
HBL430MI7WR |
Manufacturer |
Hubbell |
Product Series |
HBL |
Family Series |
Hubbell Disconnect Switches, HBL Series |
Poles |
3 |
Current Rating |
30 A |
Operator Type |
Pistol - Red |
Mounting |
Wall Mount |
Max HP 460/480V 3PH |
15 hp |
NEMA Rating |
NEMA 4X, NEMA 12 |
Net Weight |
5.385 lbs |
Gross Weight |
6.12 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved