The store will not work correctly when cookies are disabled.
HBL4P160B
Hubbell Surge Protective Devices (SPDs)
MFG Item Number
HBL4P160B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Surge Protective Devices (SPDs), Series
SPD PANEL, 160KA, 120/208
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL4P160B |
Item Number |
HBL4P160B |
Manufacturer |
Hubbell |
Family Series |
Hubbell Surge Protective Devices (SPDs) |
Line Voltage |
120 VAC, 208 VAC 3P Wye |
Surge Capacity |
160 kA |
Nominal Discharge Current |
20 kA |
SCCR |
200 kA |
UL Type |
1 |
Mode of Protection |
L-G, L-L, L-N, N-G |
Mounting |
Surface |
Replaceable Element |
Yes |
Auxiliary Contact |
No |
Alarm Contacts |
Yes |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Approvals |
CSA, cUL, UL |
Net Weight |
27 lbs |
Gross Weight |
15.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved