HBL4PS1050USBA
Hubbell Power Strips, PlugTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL4PS1050USBA

Hubbell Power Strips, PlugTrak Series
In stock
Item Number
HBL4PS1050USBA
MFG Item Number
HBL4PS1050USBA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, PlugTrak Series
Item #
HBL4PS1050USBA
SPD STRP, 4 RCPT, 1050 J, 2.4AUSB,

PlugTrak Series Information

  • Heavy Duty Metal Housing
  • Tamper Resistant Receptacles with a Heavy‑Duty Plug
  • Hospital Grade or Industrial Grade

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL4PS1050USBA
Item Number HBL4PS1050USBA
Manufacturer Hubbell
Product Series PlugTrak
Family Series Hubbell Power Strips, PlugTrak Series
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 60 Hz
Output Watts 1,500 W
Number of Outlets 4
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Indoor
Material Plastic
Cord Length 6 '
Power Switch No
Tamper-Resistant Yes
Isolated Ground No
Net Weight 0 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved