HBL67473RRRRXXIV
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL67473RRRRXXIV

Hubbell Electrical Box Covers
In stock
Item Number
HBL67473RRRRXXIV
MFG Item Number
HBL67473RRRRXXIV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL67473RRRRXXIV
RACEWAY, PLT, 6G 4STY 2BNK, HBL6750,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL67473RRRRXXIV
Item Number HBL67473RRRRXXIV
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 6
Cover Type Decorator, Blank
Cover Details (4) Decorators, (2) Blanks
Cover Features Flat
Color Ivory
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved