HBL6747AXXIV
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL6747AXXIV

Hubbell Electrical Box Covers
In stock
Item Number
HBL6747AXXIV
MFG Item Number
HBL6747AXXIV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL6747AXXIV
RACEWAY, PLT, 2G 1DUP 1BNK, HBL6750,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL6747AXXIV
Item Number HBL6747AXXIV
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 3
Cover Type Receptacle, Blank
Cover Details (1) 1.40 in Hole, (2) Blanks
Cover Features Flat
Color Ivory
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved