The store will not work correctly when cookies are disabled.
HBL6747BBTGY
Hubbell Electrical Box Covers
MFG Item Number
HBL6747BBTGY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL6747BBTGY |
Item Number |
HBL6747BBTGY |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Metallic |
Material |
Steel |
Number of Gangs |
3 |
Cover Type |
Duplex Face Plate, Ortronics Mini Adapter Bezel |
Cover Details |
(2) Duplex Receptacles, (1) Ortronics Mini Adapter Bezel |
Cover Features |
Flat |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved