HBL6747BBTIV
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL6747BBTIV

Hubbell Electrical Box Covers
In stock
Item Number
HBL6747BBTIV
MFG Item Number
HBL6747BBTIV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL6747BBTIV
RACEWAY, PLT, 2G 1DUP 1TRJ, HBL6750,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL6747BBTIV
Item Number HBL6747BBTIV
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Duplex Face Plate, Ortronics Mini Adapter Bezel
Cover Details (2) Duplex Receptacles, (1) Ortronics Mini Adapter Bezel
Cover Features Flat
Color Ivory
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved