HBL6747C1GY
Hubbell Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL6747C1GY

Hubbell Electrical Box Covers
In stock
Item Number
HBL6747C1GY
MFG Item Number
HBL6747C1GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
HBL6747C1GY
RACEWAY, PLT, 1G COMM, HBL6750 SER,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL6747C1GY
Item Number HBL6747C1GY
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 3
Cover Type Decorator, Blank
Cover Details (1) Decorator, (2) Blanks
Cover Features Flat
Color Gray
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved