HBL6HG6
Hubbell Power Strips, PlugTrak Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL6HG6

Hubbell Power Strips, PlugTrak Series
In stock
Item Number
HBL6HG6
MFG Item Number
HBL6HG6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, PlugTrak Series
Item #
HBL6HG6
15A SPD 6 OUTLET HG RECP 6 FOOT CORD

PlugTrak Series Information

  • Heavy Duty Metal Housing
  • Tamper Resistant Receptacles with a Heavy‑Duty Plug
  • Hospital Grade or Industrial Grade

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL6HG6
Item Number HBL6HG6
Manufacturer Hubbell
Product Series PlugTrak
Family Series Hubbell Power Strips, PlugTrak Series
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,875 W
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Indoor
Material Metal
Cord Length 6 '
Power Switch No
Tamper-Resistant Yes
Isolated Ground No
Net Weight 0 lbs
Gross Weight 3.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved