HBL77CM15WX
Hubbell Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL77CM15WX

Hubbell Miscellaneous
In stock
Item Number
HBL77CM15WX
MFG Item Number
HBL77CM15WX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
HBL77CM15WX
DEVICE BOOT, 50A, W/PROOF, WH, XPORT

Series Information

Specifications

Specifications
Item Number HBL77CM15WX
Manufacturer Part Number HBL77CM15WX
Ships Factory Direct No
Family Series Hubbell Miscellaneous
Manufacturer Hubbell
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved