HBL7810D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7810D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7810D
MFG Item Number
HBL7810D
Availability

Obsolete Item No Longer Available

Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7810D
30A 600V 3P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7810D
Item Number HBL7810D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 30 A
Max HP 240V 3PH 7.5 hp
Max HP 480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Max HP 120V 1PH 3 hp
Approvals CSA, UL
Net Weight 0.475 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved