HBL7832D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7832D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7832D
MFG Item Number
HBL7832D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7832D
30A 600V 2P DISC SW

Series Information

Specifications

Specifications
Manufacturer Part Number HBL7832D
Item Number HBL7832D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 30 A
Max HP 240V 3PH 5 hp
Max HP 480V 3PH 10 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1PH 2 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved