HBL7842D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7842D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7842D
MFG Item Number
HBL7842D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7842D
40A 600V 2P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7842D
Item Number HBL7842D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 40 A
Max HP 240V 3PH 5 hp
Max HP 480V 3PH 10 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1PH 2 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved