HBL7843D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7843D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7843D
MFG Item Number
HBL7843D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7843D
40A 600V 3P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7843D
Item Number HBL7843D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 40 A
Max HP 240V 3PH 7.5 hp
Max HP 480V 3PH 15 hp
Max HP 600V 3PH 20 hp
Max HP 120V 1PH 3 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved