HBL7863D
Hubbell Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL7863D

Hubbell Manual Motor Controllers
In stock
Item Number
HBL7863D
MFG Item Number
HBL7863D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
HBL7863D
60A 600V 3P DISC SW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL7863D
Item Number HBL7863D
Manufacturer Hubbell
Family Series Hubbell Manual Motor Controllers
Operating Current 60 A
Max HP 240V 3PH 10 hp
Max HP 480V 3PH 25 hp
Max HP 600V 3PH 30 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved