HBL9P320DB
Hubbell Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL9P320DB

Hubbell Surge Protective Devices (SPDs)
In stock
Item Number
HBL9P320DB
MFG Item Number
HBL9P320DB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
HBL9P320DB
SPD PANEL, 320KA,480V DELTA W/DISC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL9P320DB
Item Number HBL9P320DB
Manufacturer Hubbell
Family Series Hubbell Surge Protective Devices (SPDs)
Line Voltage 480 VAC Delta
Surge Capacity 320 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-G, L-L
Mounting Surface
Replaceable Element Yes
Auxiliary Contact No
Alarm Contacts Yes
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
Net Weight 37 lbs
Gross Weight 19.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved