The store will not work correctly when cookies are disabled.
HBLB7NFD13A
Hubbell Disconnect Switches
MFG Item Number
HBLB7NFD13A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, Series
NONFUSED HAZ LOC DISC 30A 3P 600V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBLB7NFD13A |
Item Number |
HBLB7NFD13A |
Manufacturer |
Hubbell |
Family Series |
Hubbell Disconnect Switches |
Poles |
3 |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 3 |
Current Rating |
30 A |
Voltage DC |
230 VDC |
Operator Type |
Selector - Red |
Mounting |
Wall |
UL Class |
UL98 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 600V 3PH |
30 hp |
Max HP 120V 1P |
2 hp |
Max HP 240V 1P |
5 hp |
Fusible |
No |
Enclosure Composition |
Metallic |
Approvals |
CSA |
Net Weight |
0 lbs |
Gross Weight |
11.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved