HBLB7NFD26AA
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLB7NFD26AA

Hubbell Disconnect Switches
In stock
Item Number
HBLB7NFD26AA
MFG Item Number
HBLB7NFD26AA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBLB7NFD26AA
NONFUSED HAZ LOC DISC 60A 3P 600V

Series Information

Specifications

Specifications
Manufacturer Part Number HBLB7NFD26AA
Item Number HBLB7NFD26AA
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 4, NEMA 4X, NEMA 3
Current Rating 60 A
Voltage DC 230 VDC
Operator Type Selector - Red, Yellow
Mounting Wall
UL Class UL98
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 40 hp
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Fusible No
Enclosure Composition Metallic
Approvals CSA
Net Weight 0 lbs
Gross Weight 23.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved