HBLC40182LED
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLC40182LED

Hubbell Temporary Lighting
In stock
Item Number
HBLC40182LED
MFG Item Number
HBLC40182LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLC40182LED
LED CORD REEL, 40FT, 18/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLC40182LED
Item Number HBLC40182LED
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Cord Type 18/2 JTOW
Color Yellow
Reflector No
Switch No
Overall Cord Length 40 '
Bulb Type LED
Lamp Wattage 8 W
Swivel Hook No
Ballast Location Handle
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 8.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved