HBLDS3MQR
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLDS3MQR

Hubbell Disconnect Switches
In stock
Item Number
HBLDS3MQR
MFG Item Number
HBLDS3MQR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBLDS3MQR
DISC, 3P 30A, UNFUSED, N4X, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLDS3MQR
Item Number HBLDS3MQR
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 4X
Current Rating 30 A
Operator Type Selector - Red
Mounting Wall
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1P 1 hp
Max HP 240V 1P 3 hp
Fusible No
Enclosure Composition Metallic
Approvals cUL
Net Weight 0 lbs
Gross Weight 2.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved