The store will not work correctly when cookies are disabled.
HBLDS3PJ
Hubbell Disconnect Switches
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, Series
DISCONNECT,UN-F, 30A, 4X,LED LIGHTS,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBLDS3PJ |
Item Number |
HBLDS3PJ |
Manufacturer |
Hubbell |
Family Series |
Hubbell Disconnect Switches |
Poles |
3 |
NEMA Rating |
NEMA 4X |
Current Rating |
30 A |
Operator Type |
Selector - Red |
Mounting |
Wall |
UL Class |
UL98 |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Approvals |
cULus, NSF |
Net Weight |
0 lbs |
Gross Weight |
2.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved