HBLDS3SS
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLDS3SS

Hubbell Disconnect Switches
In stock
Item Number
HBLDS3SS
MFG Item Number
HBLDS3SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBLDS3SS
DISCONNECT, 30A UNFUSED, 4X, SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLDS3SS
Item Number HBLDS3SS
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 4, NEMA 4X, NEMA 12
Current Rating 30 A
Operator Type Selector - Red
Mounting Wall
UL Class UL98
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 15 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1P 1 hp
Max HP 240V 1P 3 hp
Fusible No
Enclosure Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved