HBLDS6SSRAC
Hubbell Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLDS6SSRAC

Hubbell Disconnect Switches
In stock
Item Number
HBLDS6SSRAC
MFG Item Number
HBLDS6SSRAC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
HBLDS6SSRAC
SLOPED DISC, 60A UNFUSED, 4X, SS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLDS6SSRAC
Item Number HBLDS6SSRAC
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Poles 3
NEMA Rating NEMA 4X
Current Rating 60 A
Operator Type Selector - Red
Mounting Wall
UL Class UL98
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 50 hp
Max HP 600V 3PH 50 hp
Max HP 120V 1P 7.5 hp
Max HP 240V 1P 15 hp
Fusible No
Enclosure Composition Metallic
Approvals cULus, NSF
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved