HBLLEDHB120
Hubbell Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLLEDHB120

Hubbell Temporary Lighting
In stock
Item Number
HBLLEDHB120
MFG Item Number
HBLLEDHB120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HBLLEDHB120
120W LED HIGH BAY LIGHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLLEDHB120
Item Number HBLLEDHB120
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Operating Voltage 125 V
Mounting Type Hanging
Lamp Type LED
Lamp Wattage 120 W
Light Output (Lumens) 14,000
Cord Length 5 '
Generator Included No
Battery Backup No
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 19.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved